The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wing-tip drilling screw, countersunk milling head SCT7
High-performance drilling screw for secure direct screwing of wood to steel substructures
Register now and access more than 125,000 products
Variants
Material
- Case-hardened carbon steel
Corrosion protection
- Galvanised, blue passivated and sealed
- Cr(6)-free
Drill tip
- Fully hardened drill plate (function-related without corrosion protection layer)
Processing of hardwood and softwood by countersunk head with milling ribs
- Only install using application tools with a depth stop and claw coupling
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Wing-tip drilling screws must be appropriately tested for usability for each application case.
- Wooden floors on steel substructures
- Especially for mounting on IPE steel beams (with parallel inner surfaces of the flanges)
- Steel quality of the substructure up to a yield strength of 460MPa (tensile strength Rm 520-670 MPa)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!