Stud screw

For detailed information, other images and documents, please select individual articles from the following table.

Stud screw

With internal drive (from M8), galvanised steel

  • Material: Steel
  • Property class: 4.8
  • Surface: Zinc plated

See product details

Available in 26 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x length Internal drive Width across flats Thread length (thread for woodwork) Quantity PU
price/PU
0232308060
M8 x 60 mm TX25 6 mm 30 mm
0232308080
M8 x 80 mm TX25 6 mm 37 mm
0232308100
M8 x 100 mm TX25 6 mm 50 mm
100 pcs
0232310080
M10 x 80 mm TX25 8 mm 47 mm
50 pcs
0232310100
M10 x 100 mm TX25 8 mm 57 mm
50 pcs
0232306060
M6 x 60 mm 37 mm
100 pcs
0232308050
M8 x 50 mm TX25 6 mm 30 mm
100 pcs
0232308160
M8 x 160 mm TX25 6 mm 62 mm
50 pcs
0232308180
M8 x 180 mm TX25 6 mm 62 mm
50 pcs
0232308200
M8 x 200 mm TX25 6 mm 62 mm
50 pcs
0232308220
M8 x 220 mm TX25 6 mm 62 mm
50 pcs
0232310060
M10 x 60 mm TX25 8 mm 37 mm
50 pcs
0232310160
M10 x 160 mm TX25 8 mm 57 mm
50 pcs
0232310140
M10 x 140 mm TX25 8 mm 57 mm
50 pcs
0232310180
M10 x 180 mm TX25 8 mm 57 mm
50 pcs
0232310200
M10 x 200 mm TX25 8 mm 57 mm
50 pcs
0232312100
M12 x 100 mm TX30 10 mm 52 mm
50 pcs
0232308140
M8 x 140 mm TX25 6 mm 62 mm
50 pcs
0232308120
M8 x 120 mm TX25 6 mm 62 mm
0232310220
M10 x 220 mm TX25 8 mm 57 mm
50 pcs
0232306050
M6 x 50 mm 37 mm
100 pcs
0232310120
M10 x 120 mm TX25 8 mm 57 mm
50 pcs
0232310240
M10 x 240 mm TX25 8 mm 57 mm
50 pcs
0232310260
M10 x 260 mm TX25 8 mm 57 mm
50 pcs
0232310280
M10 x 280 mm TX25 8 mm 57 mm
50 pcs
0232310300
M10 x 300 mm TX25 8 mm 57 mm
50 pcs
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
Art.-no. Cust. Mat. No.