Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon socket threaded plug with collar, inch Steel, zinc-nickel-plated silver (ZNSHL), NBR sealing ring
Hexagon socket threaded plug with collar, inch Steel, zinc-nickel-plated silver (ZNSHL), NBR sealing ring - 1
Hexagon socket threaded plug with collar, inch Steel, zinc-nickel-plated silver (ZNSHL), NBR sealing ring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket threaded plug with collar, inch Steel, zinc-nickel-plated silver (ZNSHL), NBR sealing ring

Threaded plug for high-pressure applications

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Fasteners with a galvanised chromium (VI)-free zinc-nickel-plated silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360 h*

  • Diameter ≥ M4 - 600 h*

  • Diameter ≥ M10 - 720 h*


  • *No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative