For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
For the secure attachment of protective screens, cellar grills and similar items.
Material:
Steel, Ruspert II coating
Head shape:
Decorative head with AW 40 drive and sealing plug
With wood screw thread similar to DIN 571
Ruspert-II coating:
- Highest corrosion resistance:
Salt spray test in accordance with DIN 50021: 1000 h
Kesternich test SFW 2.0 according to DIN 50018: 12 cycles
- Salt spray test comparison according to DIN 50021
Bit 1/4 AW 40 and sealing plugs are included in every package.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!