Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Locking disc spring washer, shape Z Spring steel hardened 420-510 HV10, zinc-flake coated
Locking disc spring washer, shape Z Spring steel hardened 420-510 HV10, zinc-flake coated - 1
Locking disc spring washer, shape Z Spring steel hardened 420-510 HV10, zinc-flake coated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Locking disc spring washer, shape Z Spring steel hardened 420-510 HV10, zinc-flake coated

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Type Z: for cheese head and hexagon socket screws

  • From a technical point of view and due to the installation space, the spring properties of this type are significantly lower

  • Protection type: Screw retainer

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Protects the counter surface from damage (washer does not turn during installation)

  • Minimal tightening torque distribution