Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated - 1
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated - 2
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Type K: for electrically conductive connections

  • Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material

  • Protection type: Screw retainer

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Minimal tightening torque distribution