Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wing-tip drilling screw, countersunk milling head SCT7
Wing-tip drilling screw, countersunk milling head SCT7 - 1
Wing-tip drilling screw, countersunk milling head SCT7 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wing-tip drilling screw, countersunk milling head SCT7

High-performance drilling screw for secure direct screwing of wood to steel substructures

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Material


  • Case-hardened carbon steel


Corrosion protection


  • Zinc-flake coating

  • Cr(6)-free

  • Approx. 500 hrs. no base metal corrosion (salt spray test in accordance with DIN EN ISO 9227 - NSS)


Drill tip


  • Fully hardened drill plate (function-related without corrosion protection layer)


Processing of hardwood and softwood by countersunk head with milling ribs

Notice
  • Only install using application tools with a depth stop and claw coupling

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Wing-tip drilling screws must be appropriately tested for usability for each application case.