For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw
Case-hardened steel, special coating according to UEatc guidelines. Fastening of roof sheeting and non-slip insulating materials to wooden sub-structures, chipboard and aerated concrete, quality min. 3.3
Register now and access more than 125,000 products
Variants
- Hexagon head with pressed-on washer
- For use with conventional drivers (with depth stop)
Warranty lodged with the ZVDH (Roofing Trade Association).
With aerated concrete, on-site pull-out tests are required! Pull-out values for wood sub-structures in accordance with DIN 1052 or determined with pull-out tests.
Attachment hardware length= roof structure + minimum screw-in depth
- Minimum screw-in depth in aerated concrete: >60 mm
- Minimum screw-in depth in wood: >30 mm
- Tested in accordance with DIN 50018 — 15 cycles Kesternich
- Tested according to DIN 50021 salt spray mist test
Wood/aerated concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!