For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw pias® with hexagon head and drill tip
Case-hardened steel, Ruspert coated
Register now and access more than 125,000 products
Variants
Hexagon washer head
Corrosion resistance:
At least 15 Kesternich cycles
MPA NRW test certificate nos. 21 0560 494 and 21 1148 790
- For fastening insulation and roof seals
- For use on trapezoidal steel profiles up to 1 x 1.5 mm/2 x 1.25 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!