Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Locking bolt with detent groove
Locking bolt with detent groove - 1
Locking bolt with detent groove - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Locking bolt with detent groove

Steel, polyamide mushroom head, with locking groove and jam nut

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Moving to a different locking position is possible only once the bolt has been manually disengaged
Notice

The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.