The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Locking bolt with detent groove
Steel, polyamide mushroom head, with locking groove and jam nut
Register now and access more than 125,000 products
Variants
- Moving to a different locking position is possible only once the bolt has been manually disengaged
The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!