Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut
Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut - 1
Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Locking bolt steel, polyamide mushroom head, without locking groove, with jam nut

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Moving to a different locking position is possible only once the bolt has been manually disengaged.
Notice

The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.