For detailed information, other images and documents, please select individual articles from the following table.
Dry wall screw with double thread, collated
For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
Register now and access more than 125,000 products
Variants
- For autofeed screwdriver with insert
- Bugle head
- Dual speed
- Phosphated (rust-protection for short-term humidity use, e.g. during construction phase or transport)
Approved as per EN 14566:2008
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!