The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Collated dry wall screws with double-start thread
For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm. In large packs of 4,000 pieces per pack.
Register now and access more than 125,000 products
Variants
- For multi-bit screwdrivers with attachment
- Bugle head
- Double-threaded
Approved as per EN 14566:2008
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!