Plain steel packing tape

For detailed information, other images and documents, please select individual articles from the following table.

Plain steel packing tape

  • Width of band: 16 mm
  • Thickness of tape: 0.5 mm
  • Barrel length: 400 m
  • Tensile fracture load: 650 N
  • Product weight (per item): 1000 g
  • Internal diameter of ring: 300 mm
  • External diameter of ring: 600 mm
  • Breaking elongation: 3 %

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Thickness of tape Barrel length Tensile fracture load Quantity PU
price/PU
099399716
16 mm 0.5 mm 400 m 650 N
25 pcs
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
CAD data  |