Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Metal insulation dowel W-MDD
Metal insulation dowel W-MDD - 1
Metal insulation dowel W-MDD - 2
Metal insulation dowel W-MDD - 3
Metal insulation dowel W-MDD - 4
Metal insulation dowel W-MDD - 5

For detailed information, other images and documents, please select individual articles from the following table.

Metal insulation dowel W-MDD

For mounting insulation panels in concrete made from stainless steel. Tested fire resistance

See product details

Available in 14 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Permitted loads under exposure to fire R30; R60; R90; R120.

  • Tested fire resistance

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation anchor.

  • Quick and secure mounting thanks to 2-part construction

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • Surface of anchor head suitable for use as a plaster base
Notice

The insulation panels must be fastened with at least 4 anchors per square metre.

Application area