The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Steel door spindle 9 mm with M 12 threaded roller and longitudinal groove
For fire protection fittings
Register now and access more than 125,000 products
Variants
- The steel door spindles are used to connect the button, knob and door handle on a fire or smoke protection door
- This fastener moves the latch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273.
Only Würth original parts may be used for installation. The installation work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!