The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wing-tip drilling screw SC8 countersunk milling head
High-performance drilling screw for secure direct screwing of wood to steel substructures
Register now and access more than 125,000 products
Variants
- Only install using application tools with a depth stop and claw coupling
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Wing-tip drilling screws must be appropriately tested for usability for each application case.
- Wooden floors on steel substructures
- Suitable for installation on steel beams with a steel quality up to a yield strength of 460 MPa (tensile strength Rm 520-670 MPa)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!