The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rigid steel armoured pipe, black powder coating Stapa-Steck-WESSL
Suitable for applications in dry areas (indoors) where a high degree of mechanical protection is required
Register now and access more than 125,000 products
Variants
- Similar in colour to RAL9005 (jet black)
- Electrostatic powder coating in accordance with ISO 2409
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!