For detailed information, other images and documents, please select individual articles from the following table.
Steel adhesive weight for cars
On a roll for cut-off
- Weight of balance weight: 5 g
- Material: Steel / plastic
- Surface: Powder-coated
- Suitable for rim type: Aluminium
- Length: 12.75 m
- Width: 19 mm
- Height: 3.8 mm
- Colour: Silver grey
- Max. temperature resistance: 180 °C
- Product weight (per item): 5168 g
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- With galvanized and additionally powder-coated surface and dark adhesive tape that is thermally stable up to 180°C
- Time savings, as no need to search for and sort out individual weights
- 1000 x 5 g segments (5 kg)
Can be used with any aluminium rims.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!