Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ring lock washer Wide shape
Ring lock washer Wide shape  - 1
Ring lock washer Wide shape  - 2
Ring lock washer Wide shape  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ring lock washer Wide shape

Steel Delta Protekt (DPE)

See product details

Available in 11 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

General:


Ring lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C).



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Ring lock washer assembly:


The ring lock washers are delivered pre-assembled. The ring lock washer system consists of a polyamide ring (PA) and the wedge lock washers described above.



Benefits:


  • Simple fitting and removal

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suitable for dynamic loading – including when lubricants are used

  • Reusable

  • Gentle on surfaces

  • Can also be used with high-strength screw connections 8.8, 10.9 and 12.9

  • No risk of incorrect mounting with multi-usage
Notice

For bolt-nut connections, a pair of wedge lock washers must be used both under the screw head and under the nut. For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.