For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Quick and easy to install as the external knob is already pre-assembled
- No need to buy software
- Freely rotating external knob prevents manipulation
- Suitable for outdoor use
- Optical signals when operating the knob (red = access denied, green = access allowed, blue = NFC connection)
- External emergency power supply possible
- Long battery life for up to 30,000 closing cycles
- Plug-pulling and drilling protection
- Fire protection: 90 minutes
- AES 128-bit encryption
- Blacklist function
- Rotation damping
Not suitable for doors with a backset measuring less than 35 mm, metal fittings with a cylindrical cover or decorative rings on aluminium doors.
A Bluetooth-enabled smartphone (4.0 LE or higher), the up-to-date free app for iOS or Android and the free software are required for commissioning.
The delivery time is approx. 10 working days.
If you have any technical questions, please contact the Beschläge Center on Tel. +49 (0) 7940-151200
The mechanical knob on the inside means the room can be exited at any time. The room can only be entered from the outside if the RFID knob is unlocked using an authorised method.
Access authorisations can be transferred to the cylinder using a smartphone or the coding station.
The credits included in the scope of delivery allow six locking authorisations to be assigned.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!