Starter cable 35 mm²

For detailed information, other images and documents, please select individual articles from the following table.

Starter cable 35 mm²

Including overload protection

  • Colour: Red, Black
  • Cable cross section: 35 mm²
  • Cable length: 4.5 m
  • Max. current: 600 A

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Cable cross section Cable length Max. current Quantity PU
price/PU
0772035521
Red, Black 35 mm² 4.5 m 600 A
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
With two start-safe boxes in tough plastic housing


  • Protection against overvoltage

  • No polarity reversal protection


For petrol engines


Up to max. 7000 cm³



For diesel engines


Up to max. 4000 cm³



Weight: 4.7 kg



Fully-insulated sheet steel clamps, can be loaded up to max. 600 A



Complies with DIN



Comes in a hard-wearing, tear-resistant textile bag

Notice

Please observe the enclosed operating instructions