For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
With two start-safe boxes in tough plastic housing
- Protection against overvoltage
- No polarity reversal protection
For petrol engines
Up to max. 7000 cm³
For diesel engines
Up to max. 4000 cm³
Weight: 4.7 kg
Fully-insulated sheet steel clamps, can be loaded up to max. 600 A
Complies with DIN
Comes in a hard-wearing, tear-resistant textile bag
Please observe the enclosed operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!