For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
With two start-safe boxes
- Protection against overvoltage
- No reverse polarity protection
For petrol engines
Up to max. 5500 cm³
For diesel engines
Up to max. 3000 cm³
Weight: 2.7 kg
Fully insulated plastic clamps for loads up to max. 350 A
In line with DIN
In robust textile bag
Please observe the enclosed operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!