For detailed information, other images and documents, please select individual articles from the following table.
Starter cable 35 mm²
Comes in a hard-wearing, tear-resistant textile bag
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
For petrol engines
up to max. 7000 cm3
For diesel engines
up to max. 4000 cm3
Weight: 4.7 kg
Fully insulated sheet metal clamps for loads up to max. 600 A
In line with DIN
Please observe the enclosed operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!