For detailed information, other images and documents, please select individual articles from the following table.
Starter cable 35 mm²
Comes in a hard-wearing, tear-resistant textile bag
Register now and access more than 125,000 products
Variants
For petrol engines
up to max. 7000 cm3
For diesel engines
up to max. 4000 cm3
Weight: 4.7 kg
Fully insulated sheet metal clamps for loads up to max. 600 A
In line with DIN
Please observe the enclosed operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!