Welcome to Würth Germany For trade customers only
Starter block 8

For detailed information, other images and documents, please select individual articles from the following table.

Starter block 8

Pre-mounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Can be expanded with modular components



Right-hand side consisting of:


  • Substructure with flap height 180 mm and clearance height 410 mm

  • Extendible workbench with turntable and vice

  • 3 drawers, height 120 mm, each with 2 separating plates

  • 1 top frame with separating plate


Made of high-strength steel with high-quality powder coating



Includes non-slip mats



Includes side and floor attachment sets



Base plate not included in the scope of delivery