Starter battery DURACELL® STARTER

For detailed information, other images and documents, please select individual articles from the following table.

Starter battery DURACELL® STARTER

Reliable and high-quality

  • Terminal: 1
  • Nominal voltage: 12 V/DC

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Supplier product designation Type description ETN number Housing type Quantity PU
price/PU
0511101001
DS 44 UK 063/SAB 619/DIN 544 09 544 109 036 LB1
1 pcs
0511101002
DS 45 UK 048/SAB 620/DIN 545 77 545 077 030 E2
1 pcs
0511101003
DS 45 L UK 049/SAB 620L/DIN 545 79 545 079 030 E2
1 pcs
0511101004
DS 55 UK 065/SAB 628/DIN 555 19 555 119 045 LB2
1 pcs
0511101005
DS 60 UK 075/SAB 628/DIN 560 09, 562 05 560 409 048 LB2
1 pcs
0511101006
DS 62 UK 027/SAB 646/DIN 562 19 562 019 051 L2
1 pcs
0511101007
DS 70 UK 027/SAB 651/DIN 566 13/18, 570 44; 572 09 570 144 064 LB3
1 pcs
0511101008
DS 72 UK 096/SAB 652/DIN 572 12, 574 12 572 012 066 L3
1 pcs
0511101009
DS 72 L UK 086/SAB 657/DIN 572 33 572 033 066 L3
1 pcs
0511101010
DS 88 UK 017/SAB 654/DIN 585 15, 588 20 588 120 066 LB5
1 pcs
0511101011
DS 95 UK 019/SAB 658/DIN 588 27, 595 33 595 033 072 L5
1 pcs
0511101012
DS 45 H UK 012/SAB 612/DIN 545 59 545 059 040 L1
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Can be relied upon to start in cold weather



Maximum safety level and leak protection


4-chamber flat lid with integrated backfire protection



Entirely maintenance-free


Modern calcium technology



Available in 12 battery types


44 Ah to 95 Ah



Optimum price/performance ratio



Product identification with UK no. and EN/SAE cold start current



With handle and central degassing


mGGA version