For detailed information, other images and documents, please select individual articles from the following table.
DURACELL® EXTREME EFB starter battery
Start/Stop specialist
Register now and access more than 125,000 products
Variants
Twice the cycle resistance of starter batteries
Non-woven support on the separator and special formulation of the active compound
Maximum run-out and operational safety
Double lid
Highest vibration resistance V3
in accordance with EN 50342-1
Entirely maintenance-free
Full calcium technology
Cycle-resistant starter battery available in two battery types
65 Ah and 75 Ah
Product identification with UK number and EN/SAE cold starting current
With handle and central degassing
mGGA version
Primarily for small cars and mid-range passenger vehicles with start/stop system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!