Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
DURACELL® EXTREME AGM starter battery
DURACELL<SUP>®</SUP> EXTREME AGM starter battery - 1
DURACELL<SUP>®</SUP> EXTREME AGM starter battery - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

DURACELL® EXTREME AGM starter battery

Start/Stop specialist

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

3x cycle stability compared to starter batteries



Entirely maintenance free


Recombination technology



Leak-proof


Electrolyte bound in glass mat (Absorbent Glass Mat)



Maximum start performance


Low internal resistance



Maximum vibration resistance V3


In accordance with EN 50342-1



Installation possible up to max. 90° angle of inclination



Valve-regulated mat battery available in three battery types


70, 80 and 92Ah



Product identification with UK number and EN/SAE cold cranking amps



With handle


mG design