The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
DURACELL® EXTREME AGM starter battery
Start/Stop specialist
Register now and access more than 125,000 products
Variants
3x cycle stability compared to starter batteries
Entirely maintenance free
Recombination technology
Leak-proof
Electrolyte bound in glass mat (Absorbent Glass Mat)
Maximum start performance
Low internal resistance
Maximum vibration resistance V3
In accordance with EN 50342-1
Installation possible up to max. 90° angle of inclination
Valve-regulated mat battery available in three battery types
70, 80 and 92Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle
mG design
Primarily for mid-range and luxury class passenger vehicles with start/stop system and brake energy recuperation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!