For detailed information, other images and documents, please select individual articles from the following table.
Starlock triangular grinding disc
Grinding plate with particularly soft corners for ease of work
- Dimension adhesive disc: 90 x 90 x 90 mm
- Adapter type: Starlock
- Suitable machines: Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W), Würth EMS 12-A
Register now and access more than 125,000 products

Variants
Flexible design
Flexibility in the corners means that pressure can be exerted, enabling better removal of material.
3D mount (Starlock)
- Excellent compatibility with existing mount systems
- Particularly high power transmission
- Much better material removal
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For sanding wood and wood materials, as well as for removing paint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!