For detailed information, other images and documents, please select individual articles from the following table.
Starlock tungsten carbide segmented saw blade
The construction site professional for processing the toughest and most abrasive materials
Register now and access more than 125,000 products
Variants
Extremely long service life
Up to 50x longer service life compared to bi-metal saw blades
Ideal for plunge cuts
Excellent for working in corners and for setting door frames
Ideal for flush cuts
- The segmented blade can be positioned flush against the floor
- Door frames can be shortened to the exact length
Highly durable due to the tungsten carbide strip
- The saw blade can be rotated
- Optimal utilisation of the saw blade
Precise working in corners
The special blade shape enables precise cutting in corners
Starlock 3D mount
- Particularly high power transmission with low wear
- 3x longer service life compared to conventional mount systems
- Significantly increased material removal rate
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the EMS 2.0 multi cutter
For joints in laminate and parquet floors, setting ventilation grilles and door frames, rough sawing of wood, engineered wood, wood with nails, wood with screws, fibreglass, reinforced plastics, aluminium, fibre cement and artificial stone
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!