Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Starlock Max saw blade, single tooth

For detailed information, other images and documents, please select individual articles from the following table.

Starlock Max saw blade, single tooth

The all-rounder on the construction site for particularly deep and rough immersion cuts.
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
Fast work progress


The very long design increases the oscillation angle and thus the working speed.



Precise, easy and safe


The slightly curved "clean cut" tooth shape enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speed

  • Good compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.