For detailed information, other images and documents, please select individual articles from the following table.
Starlock Max knife
For extra-deep separating and cutting of joints
Register now and access more than 125,000 products
Variants
Extremely fast work progress due to the very long design
Precise, simple and safe due to the stable and thin cutting edge that is ground on both sides
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3x longer service life compared to conventional mount systems
- Significantly increased material removal rate
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
In conjunction with the Starlock adapter, art. no. 0696121100 also suitable for the EMS 2.0 multi cutter.
For extra deep cutting and plunge cuts such as expansion joints in precast concrete parts. For cutting silicone, insulating material, rubber, carpet and cardboard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!