Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Standpipe
Standpipe - 1
Standpipe - 2
Standpipe - 3

For detailed information, other images and documents, please select individual articles from the following table.

Standpipe

To corner unit swivel fittings CORNERSTONE MAXX

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Two CORNERSTONE MAXX corner cabinet pull-out carousel fittings can be installed on the standpipe

  • Can be installed on the left and right

  • For use with cabinet widths from 900 or 1,000 mm

  • Simple and tool-free installation of storage elements on the standpipe

  • Tool-free height adjustment of shelves, even when already installed

  • Shelves can be moved in and out independently of each other without affecting the adjacent unit

  • Floating shelf design due to hidden fastenings
Notice

The corner unit swivel fittings and shelves are not included in the scope of delivery. Please order these separately to match the body/door width in question.