For detailed information, other images and documents, please select individual articles from the following table.
Standing seam clamp
Special type for standing seam roofs, angled with slot
Register now and access more than 125,000 products
Variants
Entirely pre-assembled
Clamp can be fastened on the seam without any preparatory work. Clamp not suitable for elevation mounts.
It should be ensured in advance that the standing seam roofing is sufficiently attached to the substructure. The maximum load bearing capacity of the sheet metal and seams should also be checked. The first rail layer must not run parallel to the seams. We recommend mounting a clamp on every seam.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!