The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Standard wheeled workbench
Stable and torsion-free construction with plenty of storage space for mobile use in production and operation.
Register now and access more than 125,000 products
Variants
- Solid base frame equipped with drawers, hinged doors and shelves
- Load up to 300 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system internal dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- Two large swivel castors with locking device and two fixed castors as well as a stable steering handle enable smooth movement and manoeuvring
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!