Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Standard form B glass door set
Standard form B glass door set - 1
Standard form B glass door set - 2
Standard form B glass door set - 3
Standard form B glass door set - 4
Standard form B glass door set - 5
Standard form B glass door set - 6
Standard form B glass door set - 7
Standard form B glass door set - 8
Standard form B glass door set - 9
Standard form B glass door set - 10
Standard form B glass door set - 11
Standard form B glass door set - 12
Standard form B glass door set - 13
Standard form B glass door set - 14
Standard form B glass door set - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard form B glass door set

Full glass door lock set incl. door handle A105. For one- and two-leaf glass doors/active leaf

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Silent closing


Thanks to the metal whisper lock with plastic insert



Also equipped with a reduced latch


for use, for example, with 10 mm tempered glass and 24 mm rebate depth.



A double clamping nut in conjunction with the handle guidance in 16 mm


Effectively prevents the door handles wobbling



The hinges all contain special rubber pads


Prevents slipping on the door when properly installed



With standard frame section for wood frame and cover cap



Lock cover made of stainless steel

Notice
  • For use on toilet doors, please use the PZ lock with a WC thumbturn cylinder.

  • If the fittings are mounted on a steel frame, the frame part 0688680009 is required.

Dimensions subject to change. Subject to technical changes.