Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Standard cable connecting socket
Standard cable connecting socket - 1
Standard cable connecting socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Standard cable connecting socket

Version with eight inlets/outlets, without fittings

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Waterproofed housing

  • Closing mechanism: 2 clamping bars

  • Connector (not included): 2 large holes for grommet dia. = 17 mm or large blanking grommet, 6 small holes for grommet dia. = 7 mm or grommet dia. = 9.5 mm or grommet dia. = 13 mm or small blanking grommet

  • Fastening: 2 holes, 5.5 mm, axle spacing 100 mm