The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Standard cabinet workbench 1500 mm with 2 undercounter blocks
Stable and torsion-free construction with plenty of storage space for use in production and operation.
Register now and access more than 125,000 products
Variants
- Solid base frame made of square tube 40x40 mm equipped with drawers, hinged doors and shelves
- Load-bearing capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system interior dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Optional expansion with height adjustment kit for individual adjustment of the working height from 955 to 1205 mm, load capacity up to 250 kg
- Optional expansion to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 400 kg
- An extensive range of accessories complements the workbench to create an individual workplace
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!