Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
S 502 stainless steel security door fitting
S 502 stainless steel security door fitting - 1
S 502 stainless steel security door fitting - 2
S 502 stainless steel security door fitting - 3
S 502 stainless steel security door fitting - 4
S 502 stainless steel security door fitting - 5
S 502 stainless steel security door fitting - 6
S 502 stainless steel security door fitting - 7
S 502 stainless steel security door fitting - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

S 502 stainless steel security door fitting

3-point screw connection for the fitting, providing the best possible hold for the fitting

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors

  • Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
Classification key in line with DIN EN 1906: 2012-12
47-B1*142U

Specified dimensions not binding. Subject to technical changes.