The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
S 502 stainless steel security door fitting
3-point screw connection for the fitting, providing the best possible hold for the fitting
Register now and access more than 125,000 products
Variants
- Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors
- Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
| Classification key in line with DIN EN 1906: 2012-12 | |||||||
| 4 | 7 | - | B1* | 1 | 4 | 2 | U |
Specified dimensions not binding. Subject to technical changes.
For apartment entrance doors, front doors and fire safety doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!