For detailed information, other images and documents, please select individual articles from the following table.
A 409 door handle
Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257522.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1265602.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257523.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257516.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Variants
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using metric screws end-to-end.
High-quality handle mount
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used. The door handle is also ball-bearing mounted at each side with retaining spring.
Tested long-term functionality
Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm
Delivery time: approx. 10 working days for profile cylinder and replacement fittings.
Specified dimensions not binding. Subject to technical changes!
For private living areas, buildings, e.g. interior, office, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!