Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 402 door handle
A 402 door handle - 1
A 402 door handle - 2
A 402 door handle - 3
A 402 door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 402 door handle

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used. The door handle is also ball bearing-mounted on each side with a retaining spring.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!