The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel pipe cutter
Easy cutting of aluminium, copper and thin-walled metal pipes. Specifically designed for V2A/INOX pipes
Register now and access more than 125,000 products
Variants
Very low weight
Body made from high-pressure die-cast magnesium, slide and turning knob made from die cast zinc
Saves time
Tool-free cutting wheel change
Easy to use
- Steel spindle bearings for smoother movement when cutting
- Four needle-mounted guide rollers for optimal pipe grip when cutting
- Long turning knob sits deep in the hand for effective power transmission
Integrated deburring blade for left and right-handed users
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!