Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ergonomic stainless steel handle
Ergonomic stainless steel handle - 1
Ergonomic stainless steel handle - 2
Ergonomic stainless steel handle - 3
Ergonomic stainless steel handle - 4
Ergonomic stainless steel handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ergonomic stainless steel handle

Robust, chemical-resistant, ergonomic stainless steel handle

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Unique stability and long service life



FDA-compliant raw materials


  • Also suitable for food use

  • Halal and Kosher-compliant


Simple cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully coloured and available in a variety of colours


Different colours reduce the risk of cross contamination



Phthalate-free