The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ergonomic stainless steel handle
Robust, chemical-resistant, ergonomic stainless steel handle
Register now and access more than 125,000 products
Variants
Unique stability and long service life
FDA-compliant raw materials
- Also suitable for food use
- Halal and Kosher-compliant
Simple cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in a variety of colours
Different colours reduce the risk of cross contamination
Phthalate-free
The robust and chemical-resistant stainless steel handle offers an ergonomic design for enhanced comfort.
It can be used with all Vikan products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!