Universal stainless steel corrugated pipe
Universal stainless steel corrugated pipe - 1
Universal stainless steel corrugated pipe - 2
Universal stainless steel corrugated pipe - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal stainless steel corrugated pipe

Can be bent by hand, though still robust and kink-resistant

  • Material: Stainless steel A4, 1.4404
  • Min./max. temperature resistance: -250 to 600 °C
  • Working pressure according to DVWG: 10 bar
  • Conditions for operating pressure: at 20°C medium temperature
  • Approval mark: DVGW

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. DN nominal width Length of roll Max. working pressure Bending radius Quantity PU
price/PU
0886000050
DN 8 20 m 30 bar 11.7 mm
20 m
0886000052
DN 16 15 m 22 bar 20 mm
15 m
0886000051
DN 12 20 m 25 bar 15.8 mm
20 m
0886000053
DN 20 15 m 18 bar 25 mm
15 m
0886000054
DN 25 10 m 15 bar 33 mm
10 m
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
CAD Data  | 
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
  • Easy and secure creation of a connection with plug-in screw connection or shaping device

  • Tested safety with DVGW system certification (stainless steel corrugated pipe, fitting, union nut, seal)

  • On rolls. Can be shortened to individual lengths, less wastage